-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Service Kit |
|---|---|
| Compatible With Manufacturer Part Number | 405Adc38/12 |
| Compatible With Series | 405 Series |
| Includes | Connecting Rod Assembly, Filters, Gasket, O Ring, Valve Flappers, Valve Keepers |
|---|---|
| Product Type | Service Kit |
| Series | 405 Series |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 8414904175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)