-
Select Country
- Source Now
Get it by Thursday, Feb 12
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
| Item | Watertight Connector |
|---|---|
| Color | Red |
| Conductor Range | 8 |
| Finish | Tin Plated |
| Insulation | Insulated Vinyl |
| Material | Copper |
|---|---|
| Special Features | Tubular Copper Construction Prevents Barrel Separation During Crimping And Provides Good Conductivity. |
| Temperature Rating | 75°C |
| Voltage Rating | 600V |
| Height (cm) | 0.03 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)