| Item | Compression Connector |
|---|---|
| Application | To Connect Threaded Metal Conduit To A Threadless Opening In A Box Or Enclosure |
| Finish | Chrome Plating |
| Material | Zinc |
| Size | 1" |
|---|---|
| Special Features | Sealing Ring And Groove With Innovative Profile Better Than Standard O-Ring |
| Temperature Rating | 105°C |
| Height (cm) | 4.61 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 5.625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)