-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Copper 1-Hole Lug |
|---|---|
| Application | For Use With Rigid/Imc Conduit |
| Grade | Grade 316 |
| Length | 1.59" |
| Material | Stainless Steel |
|---|---|
| Outside Diameter | 1 11/25" |
| Special Features | Hexagonal/Splined Body And Locknut Enable Fast And Easy Installation |
| Trade Size | 3/4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.7 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 0.1552 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)