-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Elbow |
|---|---|
| Application | Seals Sections Of Conduit Runs From Passage Of Vapors |
| Finish | Zinc Plated With Aluminum Acrylic Paint |
| Hub Size | 1" |
| Length | 4 1/4" |
|---|---|
| Material | Iron |
| Special Features | Minimum Of Five Full Threads And Integral Bushing |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 12.06 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)