-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ring Terminal |
|---|---|
| Application | Conduit Bodies Are Installed In Conduit Systems To Connect Sections |
| Back Type | Flat |
| Body Capacity | 26.4 cu. in. |
| Body Style | C |
| Color | Gray |
| Compatible Conduit Trade Size | 1 1/2" |
| Compatible Conduit Type | IMC, RMC |
| Connection Orientation | 90° |
| Connection Type | Threaded |
| Cover Included | Yes |
| Finish | Zinc Plated With Epoxy Powder Coat |
| For Use With | IMC, RMC |
| Form | Form 7 |
| Gasket Included | Yes |
|---|---|
| Hazardous Location | No |
| Hub Size | 1 1/2" |
| Hub Style | Threaded |
| Material | Malleable Iron |
| Number Of Hubs | 2 |
| Special Features | Bluekote Teflon Based Internal Finish Provides A Slick |
| Standards | Csa, Ul |
| Thread Gender | Female |
| Thread Size | 1 1/2" |
| Thread Type | NPT |
| Trade Size | 1 1/2" |
| Type Of Body | Conduit Outlet Body |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 14.48 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.483 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)