THOMAS & BETTS 54145BTSP Copper Blank Tongue Lug, Peep Hole, Max 35kV, Wire Size #2 AWG, Silver Plated, 25PK

Item: BK8YGR
Model: 54145BTSP
Check Availability
In Stock

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$774.96 /pkg. of 25 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bus Tap

Shipping Information

Height (cm) 5.72
Length (cm) 8.26
Width (cm) 6.98
Country Of Origin MX
Weight (kg) 0.9

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site