-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Two-Hole Lug Compression Connector |
|---|---|
| Application | Snaps Into A Regular Bushin To Make A Ul Listed Insulated Bushing |
| Material | Nylon |
| Nominal Cross Section | 2 1/2" |
|---|---|
| Special Features | Especially Suited For Use With Flexible Metallic Conduit |
| Height (cm) | 0.05 |
|---|---|
| Length (cm) | 0.1 |
| Width (cm) | 0.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)