-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Metal Conduit Fitting |
|---|---|
| application | Dry, Wet Location |
| Cable/conduit Type | Flexible Cord, Non Metallic Sheathed Cable |
| Commodity Code | 24900 |
| Commodity Level Descrip | Cable & Cord Grips |
| Composition | Non Metallic |
| Conduit Type | Liquid Tight |
| Cord Size | 0.5" to 0.75" |
| Dia. | 1 13/32" |
| Exposure Rating | Indoor, Outdoor |
|---|---|
| Family Series | Thomas, Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series |
| Material | Nylon |
| Max. Cable Opening | 0.75" |
| Minimum Cable Capacity | 0.5" |
| Overall Length | 2 3/16" |
| Standard Logo | csa.png, ul.png |
| Thread Size | 3/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 11.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3434 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)