-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable To Cable Mold |
|---|---|
| Application | Electrical Wire And Cable Crimping |
| Color | Red |
| Compatible With Brand | Color-Keyed |
| Compatible With Manufacturer Model Number | BPLT15BSCR, TBM15I |
| Connector Color Code | Red |
| Crimping Capacity | 4/0 AWG to 500 Kcmil Aluminum Lug |
| Crimping Die Style | Upper And Lower |
|---|---|
| For Cable Type | Code |
| For Connector Type | Aluminum Connectors |
| Maximum Crimping Force | 15 ton. |
| Number Of Crimping Sizes | 1 |
| Number Of Pieces | 2 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.18 |
| HS Code | 8207306062 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)