-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Body |
|---|---|
| Application | Provides Mounting Surface For Conduit Where Installation Requires Air Space Between Conduit And Supporting Surface. |
| Material | Aluminum |
| Composition | Aluminum |
| Exposure Rating | Indoor, Outdoor |
| Family Series | Thomas, Betts Conduit Mounts, 1350AL Series |
| Hazardous Rated | No |
|---|---|
| Rigid Size | 3" |
| Series | 1350AL Series |
| Standard Logo | csa.png |
| Trade Size | 2 1/2", 3" |
| Used On | EMT/IMC/Rigid Metal Conduit |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)