-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Floor Heating Thermostat |
|---|---|
| Compatible System Type | Electric Heaters, Underfloor Heating |
| Contact Rating | 120V AC |
| Control Range | +50°F to +122°F |
| For Use With | Underfloor Heating, Electrical Heating |
| Housing Color | White |
| Includes | Floor Sensor |
| Maximum Operating Temperature | 122°F |
| Mounting Type | Flush Mount, Wall Mount |
| Number Of Poles | 2 |
| Overall Depth | 4 1/2" |
| Overall Dimensions | 4 1/2" x 3 5/16" x 4 1/2" |
|---|---|
| Overall Height | 4 1/2" |
| Overall Width | 3 5/16" |
| Product Type | Electric Floor Heater Thermostat |
| Programming Capability | Not Programmable |
| Sensor Length | 10 ft. |
| Temp. Control Range | +50°F to +122°F |
| Thermostat Control Amperage | 16A |
| Thermostat Control Voltage | 120V AC |
| Voltage | 120V AC |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | DK |
| Weight (kg) | 0.207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)