-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Retractable Belt Barrier |
|---|---|
| Belt Color | Black, Yellow |
| Belt Length | 13 ft. |
| Belt Pattern | Chevron |
| Display Qty | 1 |
| Finish | Polish Chrome |
| Frame Finish | Polished Chrome |
|---|---|
| Length | 13 ft. |
| Number Of Belts | 1 |
| Type | Wall Unit |
| Width | 2" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)