-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Belt Receiver Post |
|---|---|
| Ada Compliance | ADA Compliant |
| Base Dia. | 14" |
| Base Finish | Brass |
| Base Material | Cast Iron |
| Base Type | Universal |
| Cover Material | Steel |
| Fillable | No |
| Finish | Polished Brass |
| Height | 38" |
| Height Adjustability | Fixed Height |
|---|---|
| Includes | Replacement Cassettes |
| Manufacturer Warranty Length | 2 yrs. |
| Material | Brass |
| Minimum Overall Height | 38" |
| Number Of Belts | 1 |
| Overall Post Height | 38" |
| Post Dia. | 2" |
| Post Finish | Polished Brass |
| Post Material | Stainless Steel |
| Height (cm) | 109.22 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 38.1 |
| HS Code | 7326908595 |
|---|---|
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)