-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Additional Shelf Level |
|---|---|
| Color | Gray |
| Decking | None |
| Depth | 24" |
| Finish | Electro Coat |
| Finish - Shelving And Racks | Electro Coat |
| For Use With | Boltless Shelving |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Green Certification Or Other Recognition | SCS Indoor Advantage Certified |
| Includes | (4) Beams |
| Load Capacity | 2500 lbs. |
| Material | Steel |
|---|---|
| No. Of Shelves | 1 |
| Number Of Shelves | 1 |
| Overall Depth | 24" |
| Overall Dimension | 42" x 24" |
| Overall Height | 4 9/16" |
| Overall Width | 42" |
| Product Type | Shelf |
| Shelf Capacity | 2500 lbs. |
| Shelf Configuration | Single Straight |
| Shelf Style | Single Straight |
| Width | 42" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 127 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)