-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wardrobe Locker |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Color | Gray |
| Color Family | Gray |
| Door Type | Ventilated |
| Finish | Powder Coated |
| Frame Assembled | Assembled |
| Frame Thickness | 16 ga. |
| Green Certification Or Other Recognition | SCS Indoor Advantage Certified |
| Handle Type | Recessed Lift |
| Hooks Per Opening | 3 |
| Includes Number Plates | Yes |
| Legs | No |
| Lock Type | Padlock Hasp |
| Locker Color | Gray |
| Locker Color Family | Gray |
| Locker Door Type | Ventilated |
| Locker Finish | Powder Coated |
| Locker Handle Type | Recessed Lift |
|---|---|
| Locker Material | Steel |
| Material | Steel |
| Method Of Construction | Welded |
| Number Of Openings | 1 |
| Number Of Tiers | 2 |
| Number Of Units Wide | 1 |
| Opening Depth | 18" |
| Opening Height | 36" |
| Opening Width | 12" |
| Opening Wxdxh | 12" x 18" x 36" |
| Opening Wxh | 12" x 36" |
| Overall Depth | 18" |
| Overall Dimension | 12" x 18" |
| Overall Height | 78" |
| Overall Width | 12" |
| Overall Wxdxh | 12" x 18" x 78" |
| Panel Thickness | 16 Ga. |
| Tier | Two |
| Height (cm) | 198.12 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 45.72 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)