-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Base Type | Frame |
| Cabinet Color | Light Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Hanging Rods, Shelves |
| Color | Light Gray |
| Depth | 18" |
| Door Type | No Door |
| Duty Rating | Light Duty |
| Finish | Powder Coat |
| Frame Assembled | Assembled |
| Gauge | 24 ga. |
| Green Certification Or Other Recognition | SCS Indoor Advantage Certified |
| Height | 72" |
| Height Range | Full Height |
| Includes | Coat Rod |
| Includes Hanging Rod | Yes |
|---|---|
| Load Capacity Per Shelf | 200 lbs. |
| Material | Steel |
| Method Of Construction | Welded |
| Number Of Doors | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 1 |
| Overall Depth | 18" |
| Overall Height | 72" |
| Overall Width | 36" |
| Panel Material Thickness | 24 ga. |
| Shelf Adjustability | Adjustable |
| Shelf Adjustment Increments | 2" |
| Shelf Capacity | 150 lbs. |
| Strength Rating | Commercial |
| Style | Wardrobe |
| Width | 36" |
| Height (cm) | 188.72 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 97.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 37.1952 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)