-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Additional Shelf Level |
|---|---|
| Beam Capacity | 2750 lbs. |
| Beam Gauge | 14 ga. |
| Color | Industrial Gray |
| Construction | Steel |
| Decking | No |
| Depth | 36" |
| Finish | Electro Coat |
| For Use With | Bulk Rack |
| Frame Finish | Epoxy Coated |
| Frame Material | Steel |
| Includes | (2) 36 In Beams, (2) 72 In Beams, (3) 36 In Cross Bars |
|---|---|
| Includes Decking | No |
| Includes Mounting Hardware | Yes |
| Load Capacity | 2750 lbs. |
| Material | Steel |
| Mounting Hardware Required | No |
| Overall Depth | 36" |
| Overall Height | 3 5/8" |
| Overall Width | 72" |
| Overall Wxdxh | 72" x 36" x 3.625" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 188.98 |
| Width (cm) | 10.16 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)