-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Additional Shelf Level |
|---|---|
| Beam Capacity | 2750 lbs. |
| Beam Gauge | 14 ga. |
| Color | Gray |
| Construction | Galvanized Wire |
| Decking | Galvanized Wire |
| Decking Gauge | 5 AWG |
| Decking Material | Galvanized Wire |
| Depth | 48" |
| Finish | Galvanized |
|---|---|
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Includes | (2) Beams, (2) Crossbars |
| Includes Decking | Yes |
| Load Capacity | 2750 lbs. |
| Overall Depth | 48" |
| Overall Width | 72" |
| Wire Finish | Galvanized |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)