-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bulk Storage Rack Add-On Unit |
|---|---|
| Adjustable Increments | 2" |
| Beam Capacity | 2750 lbs. |
| Beam Color | Gray |
| Color | Gray |
| Decking Finish | Powder Coated |
| Decking Material | Steel |
| Decking Style | Wire |
| Duty Rating | Heavy Duty |
| Frame Material | Steel |
| Height | 96" |
| Includes | (3) Shelves, End Frame |
| Includes Decking | Yes |
| Load Capacity | 2750 lbs. |
|---|---|
| Load Capacity Per Shelf | 2750 lbs. |
| Material | Steel |
| Number Of Shelves | 3 |
| Overall Depth | 36" |
| Overall Height | 96" |
| Overall Width | 72" |
| Shelf Adjustment Increments | 2" |
| Shelving Configuration | Add-On |
| Upright Color | Gray |
| Upright Load Capacity @ 24 In | 17000 lbs. |
| Whole Unit Load Capacity | 8250 lbs. |
| Width | 72" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 79.92 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)