-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rotary Saw |
|---|---|
| Blade Dia. | 14" |
| Cutting Type | Wet, Dry |
| Engine Type | Two Stroke |
| Fuel Type | Gasoline |
| Horsepower | 6.4 hp |
| Hp | 6.4 hp |
| Max. Blade Speed | 4725 RPM |
|---|---|
| Max. Cutting Depth | 4 3/4" |
| Motor Type | 2 Stroke Engine |
| Power Source | Gas Powered |
| Start Type | Pull Cord (Recoil) |
| Tool Style | Handheld |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 25.4 |
| HS Code | 8467220020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)