-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostat |
|---|---|
| Fits Brand | Tempco |
| Product Type | Thermostat |
|---|---|
| for use with mfr. model no. | TPP02079, TSP02011, TSP02078, TSP02080, TSP02081, TSP02082, TSP02084, TSP02085, TSP02086, TSP02087, TSP02088, TSP02089, TSP02090, TSP02091, TSP02092, TSP02093, TSP02095, TSP02204, TSP02205, TSP02208, TSP02209, TSP02210, TSP02211, TSP02213, TSP02215, TSP02227, TSP02230, TSP02791, TSP02792, TSP02793, TSP02794, TSP03260, TSP03261, TSP03262, TSP03263, TSP03264, TSP03265, TSP2228 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)