-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flanged Immersion Heater |
|---|---|
| Enclosure Type | NEMA 1 |
| Flange Material | Steel |
| Flange Size | 3" |
| For Use With | Air Heating, Dehumidifying Dryers, Heat Exchange Systems, Hot Air Dryers, Steam Table |
| Includes | Gasket |
| Min. Immersion Depth | 33" |
| Overall Length | 36 9/16" |
|---|---|
| Phase | 3 |
| Sheath Material | Incoloy 800 |
| Special Information | Tubular Heating Elements Silver Brazed Or Tig Welded to A Flange Cut From Steel Or Stainless Steel Plate |
| Voltage | 480V AC |
| Watt Density | 45.93 W/sq. in. |
| Wattage | 12000 W |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 92.87 |
| Width (cm) | 20.32 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)