-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Controller |
|---|---|
| Alarms | No Alarm |
| Control Mode | Proportional |
| Control Period | 20 sec. |
| Current | 0.042A |
| Depth | 2 14/25" |
| Din Size | 1/4 |
| Display Type | Analog |
| Input Voltage | 120/240V AC |
| Length | 3.37" |
| Output | (1) Relay-5A |
| Overall Height | 3 3/4" |
| Overall Length | 3 3/8" |
| Overall Width | 3 3/8" |
|---|---|
| Power Consumption | 5 VA |
| Product Type | Temperature Controller |
| Sensor Type | J |
| Series | TEC-402 Series |
| Switch Function | SPDT |
| Temp. Range | +50°F to +850°F , 50°F to 850°F |
| Temperature - Maximum | 850°F |
| Temperature - Minimum | 50°F |
| Temperature Range | 50°F to 850°F |
| Type | Analog |
| Width | 3.37" |
| Height (cm) | 6.5 |
|---|---|
| Length (cm) | 8.56 |
| Width (cm) | 8.56 |
| HS Code | 9032896040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)