-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Control Box |
|---|---|
| Alarms | No Alarm |
| Control Mode | On/Off |
| Current | 0.125A |
| Depth | 6" |
| Description/special Features | 6-Ft Cord |
| Digital/analog | Analog |
| Display Type | Analog |
| Hysteresis | 4° |
| Input Voltage | 240V AC |
| Length | 14" |
| Length (straight Wireway) | 14" |
| Output | 15A Relay |
| Overall Height | 9 1/2" |
|---|---|
| Overall Length | 14" |
| Overall Width | 6" |
| Power Consumption | 15 VA |
| Product Type | Temperature Controller |
| Sensor Type | Bulb |
| Series | PCT-1000 Series |
| Temp Range | 60°F to 250°F |
| Temp. Range | +60°F to +250°F |
| Temperature - Maximum | 250°F |
| Temperature - Minimum | 60°F |
| Type | Analog |
| Width | 6" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 15.24 |
| HS Code | 9032896025 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.17 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)