-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw-in Infrared Heater BuLbs. |
|---|---|
| Color | Coral |
| Connection Type | E26, Medium Base |
| Diameter | 1 3/8" |
| Fits Heater Type | Radiant Process Heaters |
| For Use With | Mfr. No. Crk00016 |
| Heater Mounting Position | Horizontal, Vertical Burn |
| Length | 4.328" |
| Material | Ceramic |
|---|---|
| Overall Length | 4 1/3" |
| Power | 0.2 kW |
| Remarks | Metamorphing Rose To Gray Ceramic Emitter |
| Voltage | 120V AC |
| Wattage Output | 200 W |
| Watts | 200 W |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 11 |
| Width (cm) | 1.59 |
| HS Code | 8539490040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)