-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circulation Heater |
|---|---|
| Control Range | 60°F to 250°F |
| Enclosure Type | NEMA 1 |
| Flange Material | Steel |
| Flange Size | 3" |
| For Use With | Air, Water |
| Includes | Tank Mounted Double Pole Thermostat |
| Min. Immersion Depth | 34 5/8" |
| Overall Length | 35" |
| Phase | 3 |
|---|---|
| Screw Plug Material | Stainless Steel |
| Sheath Material Grade | Grade 800 , Incoloy |
| Special Information | Optimum Operating Efficiency And Performance, Self-Contained Heating Units |
| Temp. Control Range | +60°F to +250°F |
| Voltage | 480V AC |
| Watt Density | 48 sq. in. |
| Wattage | 6000 W |
Tempco CHF02340 circulation heater is installed in industrial containers and tanks to heat oil, water, solvents or gas.
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 35.56 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |
Its maintenance involves cleaning the heating elements and checking the electrical connections for integrity. It's also important to ensure that the fluid being heated is free of contaminants to avoid clogging or damaging the heater.
Yes, it is designed with high-watt density heating elements that provide rapid heating with minimal energy wastage. Proper insulation and accurate temperature controls further enhance energy efficiency.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)