-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Interlock Switch |
|---|---|
| Ac Contact Rating | 0.75A @ 240V |
| Actuating Key Type | Flat, Pivoting |
| Actuator Material | Metal |
| Body Material | Zamak |
| Circuitry Action | Slow Action |
| Connection Type | 30" x 48" |
| Contact Form | 2NO, 1NC |
| Dc Contact Rating | 0.55A @ 24V |
| Depth | 2.01" |
| Display Qty | 1 |
| Features | 300 Solenoid Contacts |
| Head Material | Zamak |
| Height | 8.07" |
| Ip Rating | IP66, IP67 |
| Locked Operating Force | 517 lbs. |
| Manufacturer Warranty Length | 18 Months |
|---|---|
| Mechanical Operating Durability | 1000000 |
| Operating Temp. Range | -13°F to +140°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Overall Depth | 2.01" |
| Overall Height | 8.07" |
| Overall Width | 1.73" |
| Resistance Properties | Shock Resistant, Vibration Resistant |
| Series | XCSLF Series |
| Solenoid Voltage | 120V AC |
| Style | Metal Locking With Power |
| Terminal Connection Type | 1/2" NPT Conduit |
| Unlocked Operating Force | 4.5 lbs. |
| Width | 1.71" |
| Standards | CSA C22.2 NO 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 62061, EN/ISO 13849-1, UL 508 |
| Height (cm) | 5.7 |
|---|---|
| Length (cm) | 22.8 |
| Width (cm) | 7.3 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 1.2351 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)