-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Alternator Liquid Level Switch |
|---|---|
| Body Material | Steel |
| Components Included | Float, Rod |
| Current Rating | 600A |
| Display Qty | 1 |
| Electrical Connection | Screw Clamp |
| Electrical Connection Type | Screw Clamp |
| Float Dia. | 3.63" |
| Float Length | 4 1/2" |
| Float Material | Stainless Steel |
| Float Position | Below |
| Float Rod Angle | Horizontal |
| Float Travel | 8 3/4" |
| Height | 9.82" |
| Horsepower @ Single Phase - 120v Ac | 2 hp |
| Horsepower @ Single Phase - 240v Ac | 3 hp |
| Horsepower @ Three Phase - 240v Ac | 5 hp |
| Hp @ 1 Phase - 115v | 2 hp |
| Hp @ 1 Phase - 240v | 3 hp |
| Hp @ 3 Phase - 230v | 5 hp |
| Manufacturer Warranty Length | 18 Months |
| Max. Current | 600A |
| Max. Pressure | 50 psi |
|---|---|
| Max. Voltage | 600V |
| Minimum Media Specific Gravity | 0.85 xg |
| Mounting | Vertical Open Tank |
| Mounting Style | Closed Tank Vertical |
| Nema Enclosure Rating | 1 |
| No. Of Contact Form | 4 , DPST/NC |
| Operating Temp. | -22°F to +220°F |
| Operating Temperature - Maximum | 220°F |
| Operating Temperature - Minimum | -22°F |
| Overall Height | 4.47" |
| Overall Length | 2.63" |
| Overall Width | 6.84" |
| Product Type | Alternator Closed Liquid Level Switch |
| Proof Pressure | 50 psi |
| Series | 9038D Series |
| Stem Thread Size | 5 1/8" |
| Switch Function | Close On Rise |
| Tank Connection Size | 5 1/8" |
| Voltage Rating - Maximum | 575V |
| Width | 6 1/2" |
| Standards | CE, CSA, CSA FILE LR25490, UL 50, UL 508, UL FILE E12158, UL LISTED |
| Height (cm) | 23.6 |
|---|---|
| Length (cm) | 31.19 |
| Width (cm) | 28.19 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.6495 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)