-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Switch |
|---|---|
| Action Type | Standard |
| Ambient Temp. Range | -10°F to +185°F |
| Contact Form | DPDT |
| Differential | 0.8 in. hg to 9 in. hg |
| Differential Pressure - Minimum | 0.83 psi |
| Display Qty | 1 |
| Features | (2) Thresholds, Adjustable Scale, Electromechanical |
| Manufacturer Warranty Length | 18 Months |
| Maximum Differential Pressure | 3.63 psi |
| Media Temperature - Maximum | 250°F |
| Media Temperature - Minimum | -40°F |
| Nema Enclosure Rating | NEMA 4, NEMA 4X, NEMA 13 |
|---|---|
| Nema Rating | NEMA 13, NEMA 4, NEMA 4X |
| Number Of Pressure Connection Ports | 1 |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | 10°F |
| Overall Depth | 4.56" |
| Overall Height | 6.45" |
| Overall Width | 4.56" |
| Pressure - Maximum | 100 psi |
| Pressure Connection Type | 1/4"-18 NPTF |
| Range | 0 in. hg to 28.3 in. hg |
| Series | 9016G Series |
| Height (cm) | 15.01 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 18.49 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.944 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)