-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Switch |
|---|---|
| Ac Contact Rating | 10A @ 575V |
| Action Type | Standard |
| Actuator Style | Diaphragm |
| Applications | Water Pump |
| Differential | 15 psi to 30 psi |
| Differential Pressure - Maximum | 50 psi |
| Differential Pressure - Minimum | 30 psi |
| Display Qty | 1 |
| Factory Off Setting | 50 psi |
| Factory On Setting | 30 psi |
| Horsepower @ Single Phase - 240v Ac | 2 hp |
| Horsepower @ Three Phase - 240v Ac | 3 hp |
| Horsepower @ Three Phase - 480v Ac | 1 hp |
| Hp @ 1 Phase - 120v | 1 1/2 hp |
| Hp @ 3 Phase - 480v | 1 hp |
| Hp @ Single Phase - 120v Ac | 1 1/2 hp |
| Manual Switch Action | None |
| Manufacturer Warranty Length | 18 Months |
| Media Temperature - Maximum | 257°F |
| Media Temperature - Minimum | -33°F |
|---|---|
| Nema Enclosure Rating | 1 |
| No. Of Contact Form | 2 , NC |
| Number Of Pressure Connection Ports | 1 |
| Operating Temperature - Maximum | 257°F |
| Operating Temperature - Minimum | -33°F |
| Overall Depth | 3.76" |
| Overall Height | 2 4/5" |
| Overall Width | 2.78" |
| Pressure - Maximum | 65 psi |
| Pressure - Min. | 5 psi |
| Pressure Connection Type | FNPS |
| Pressure Switch Action Type | Standard |
| Primary Application | Water Pump |
| Product Type | Water Pump Switch |
| Range | 5 psi to 65 psi |
| Series | 9013FS Series |
| Temp. Range | -22°F to +257°F |
| Unloader | No Unloader Included |
| standard | CE, CSA FILE LR25490, NSF ANSI 61 ANNEX G, UL 508, UL E12158 |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.3555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)