-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Actuator Length | 0.95" |
| Actuator Location | Top |
| Actuator Style | Roller Plunger |
| Actuator Type | Roller plunger |
| Body Depth | 2.08" |
| Body Height | 4.25" |
| Body Material | Aluminum |
| Body Material Type | Metallic |
| Body Width | 2.72" |
| Boot Sealed Actuator | No Boot Included |
| Certification | UL Class I Groups B, C, D And Class II Groups E, F, G |
| Contact Form | 2NO/2NC |
| Dc Contact Rating | 10A @ 600V |
| Depth | 2.08" |
| Directional Movement | Linear |
| Display Qty | 1 |
| Electrical Connection | Screw Clamp Terminals |
| Hazardous Location Specification | Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G |
| Height | 6.1" |
| Ip Rating | IP67 |
| Manufacturer Warranty Length | 18 Months |
| Mounting Hole Diameter - New | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 30 mm |
| Mounting Hole Vertical Center To Center Distance | 60 mm |
|---|---|
| Mounting Style | Surface |
| Movement | Horizontal |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 7, NEMA 9 |
| Number Of Mounting Holes | 2 |
| Operating Force | 4 lbs. |
| Operating Force - Maximum | 3 lbf. |
| Operating Temp. Range | 0°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -20°F |
| Overall Depth | 2.08" |
| Overall Height | 7.05" |
| Overall Width | 2 18/25" |
| Pretravel | 0.08" |
| Resistance Properties | Shock Resistant, Vibration Resistant |
| Roller Dia. | 0.63" |
| Roller Diameter | 0.63" |
| Roller Material | Steel |
| Roller Width | 0.12" |
| Series | 9007CR Series |
| Travel Length | 1/4" |
| Width | 2 18/25" |
| Standards | CSA C22.2 NO.14, UL 508 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 8.89 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)