-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Snap Switch |
|---|---|
| Ac Contact Rating | 10A @ 240V, 15A @ 120V, 5A @ 600V, 6A @ 480V |
| Actuation Type | Button |
| Actuator Length | 2 1/2" |
| Actuator Style | Plunger |
| Actuator Type | Button |
| Amps Rating | 15A |
| Body Depth | 1.03" |
| Body Height | 2.5" |
| Body Material | Cast Zinc |
| Body Width | 0.83" |
| Center Mounting Hole Distance | 2.1" |
| Contact Form | 1NO/1NC |
| Dc Contact Rating | 0.1A @ 250V, 0.2A @ 125V |
| Depth | 1.1" |
| Differential Travel | 0.025" |
| Differential Travel - Maximum | 0.025" |
| Display Qty | 1 |
| Electrical Connection | Screw |
|---|---|
| Height | 0.828" |
| Length | 2 1/2" |
| Manufacturer Warranty Length | 18 Months |
| Max. Pretravel | 0.074" |
| Operating Force | 7 oz. to 11 oz. |
| Operating Force - Minimum | 7.04 ozf |
| Operating Temp. | -13°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -20°F |
| Over Travel | 0.015" |
| Overall Depth | 1.03" |
| Overall Height | 2 1/2" |
| Overall Width | 0.83" |
| Pre-travel | 0.074" |
| Terminal Type | Screw |
| Voltage | 600V AC |
| Standards | C22-2-14, CE, CSA, UL LISTED |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 2.79 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0405 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)