-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sleeving |
|---|---|
| Closure Type | No Closure |
| Color | Red |
| Dia. Range (in.) | 0.75" to 0.88" |
| Expandable | No |
| Finish | Silicone Coat |
| For Max. Bundle Dia. | 22/25" |
| For Maximum Bundle Diameter | 0.88" |
| For Use With | Cables, Hoses, Wires |
| Inside Dia. | 7/8" |
| Length | 50 ft. |
|---|---|
| Material | Fiberglass |
| Maximum Operating Temperature | 500°F |
| Minimum Operating Temperature | -94°F |
| Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
| Sleeve Construction | Coated |
| Standards | RoHS |
| Wall Thickness | 0.07" |
| Wire And Cable Sleeving Closure Type | No Closure |
| Wire And Cable Sleeving Inside Dia. | 7/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 7019905050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.4975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)