-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Plunger |
|---|---|
| Body Dia. | 5/8" |
| Body Length | 1.062" |
| Body Material | Stainless Steel |
| Force | Heavy |
| Handle Type | Slotted Drive |
| Overall Length | 1 1/16" |
| Plunger | Nylon |
| Plunger Dia. | 0.31" |
| Projection | 0.215" |
|---|---|
| Retractable | No |
| Spring | Stainless Steel |
| Thread | Fully Threaded |
| Thread Length | 1 1/16" |
| Thread Size | 5/8"-11 |
| Thread-locking Element Included | Yes |
| Type | With Locking Element |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)