-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Plunger |
|---|---|
| Body Dia. | 0.164" |
| Body Finish | Black Oxide |
| Body Length | 5/8" |
| Body Material | Steel |
| Finish | Black Oxide |
| Handle Type | Hex Socket Drive |
| Overall Length | 5/8" |
| Plunger | Nylon |
| Plunger Dia. | 0.07" |
|---|---|
| Projection | 0.093" |
| Retractable | No |
| Spring | Stainless Steel |
| Thread | Fully Threaded |
| Thread Length | 5/8" |
| Thread-locking Element Included | No |
| Type | Without Locking Element |
| Width | 0.05" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)