-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Plunger |
|---|---|
| Body Dia. | 0.164" |
| Body Finish | Black Oxide |
| Body Length | 5/8" |
| Body Material | Steel |
| Body Material Grade | Grade 12L14 |
| Drive Size | 0.05" |
| Final Nose Force | 7.3 lbf. |
| Finish | Black Oxide |
| Force | Heavy |
| Handle Type | Hex Socket Drive |
| Initial Nose Force | 2.7 lbf. |
| Material | Nylon , Steel |
| Measurement System | Inch |
| Mounting Type | Hex Socket Drive |
| Nose Shape | Standard |
| Overall Length | 0.718" |
| Plunger | Nylon |
|---|---|
| Plunger Dia. | 0.07" |
| Plunger Finish | Black Oxide |
| Plunger Material | Delrin |
| Plunger Projection | 0.093" |
| Plunger Width | 0.07" |
| Projection | 0.093" |
| Retractable | No |
| Spring | Stainless Steel |
| Thread | Fully Threaded |
| Thread Length | 5/8" |
| Thread Size | #8-32 |
| Thread-locking Element | With Thread-Locking Element |
| Thread-locking Element Included | Yes |
| Width | 0.05" |
| With Flange | No |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)