-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Nut |
|---|---|
| Finish | Plain |
| Flange Dia. | 1 1/8" |
| Flange Thickness | 0.188" |
| Grade | Grade 2 |
| Hardness | Rockwell 27 |
| Hex Height | 1/2" |
| Hex Type | Flange Nut |
| Hex Width | 7/8" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
|---|---|
| Nut Height | 11/16" |
| Nut Type | Standard |
| Overall Height | 11/16" |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 1/2"-13 |
| Thread Type | Coarse |
| Width | 7/8" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 2.79 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)