-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | T-Bolt |
|---|---|
| Finish | Black Oxide |
| For T-slot Size | 1/2" |
| Grade | Grade 4140 |
| Head Height | 5/16" |
| Head Length | 7/8" |
| Head Type | Square |
| Head Width | 7/8" |
| Length Under Head | 5" |
| Material | Steel |
| Material Grade | Grade 4140 |
| Measurement System | Inch |
| Rockwell Hardness | Rockwell C32-C36 |
|---|---|
| Shank Length | 5" |
| Slot Size | 1/2" |
| Tensile Strength | 9933 psi |
| Thread Fit | 2A |
| Thread Length | 2" |
| Thread Size | 1/2"-13 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threading | Partially Threaded |
| Type | High Strength |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.56 |
| HS Code | 7318152095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)