-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Leveling Pad |
|---|---|
| Base Dia. | 1 22/25" |
| Base Diameter | 1.88" |
| Base Shape | Round |
| Bolt Length | 1.97" |
| Connection Type | Threaded Stud |
| Finish | Zinc Plated |
| Height | 3.13" |
|---|---|
| Leveling Mount Type | Swiveling Stud |
| Load Capacity | 5000 lbs. |
| Material | Steel |
| Overall Height | 3.13" |
| Swivel Angle | 45° |
| Thread Size | 1/2"-13 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 5.33 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)