TE-CO 43002 Swing Bolt 1/4-20 2-1/2

Item: AC4CCX
Model: 43002
Cross Ref: 2YJK2
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.01
10% off
$17.11 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Ream (In.) (1/4)

Shipping Information

Height (cm) 0.76
Length (cm) 6.86
Width (cm) 1.27
HS Code 7318152095
Country Of Origin US
Weight (kg) 0.018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site