-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Nut |
|---|---|
| Color | Black |
| Finish | Black Oxide |
| Flange Dia. | 5/8" |
| Flange Thickness | 0.094" |
| Grade | Grade 2 |
| Hardness | Rockwell 85-90 |
| Hex Height | 5/16" |
| Hex Type | Flange Nut |
| Hex Width | 1/2" |
| Material | Steel |
|---|---|
| Material Grade/class | Ungraded |
| Nut Height | 5/16" |
| Nut Type | Standard |
| Overall Height | 5/16" |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 1/4"-20 |
| Thread Type | Coarse |
| Width | 1/2" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 1.52 |
| Width (cm) | 1.52 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)