-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double End Threaded Stud |
|---|---|
| Class | Class 2A |
| Color | Black |
| End Type | Straight Cut |
| Finish | Black Oxide |
| Grade | Grade 5 |
| Hardness | Rockwell C27 |
| Length | 7" |
| Material | Steel |
| Material Grade/class | Grade 5 |
| Min. Tensile Strength | 125000 psi |
| Minimum Yield Strength | 120000 psi |
| Overall Length | 7" |
| Rockwell Hardness | C27 Min. |
| Rod Shape | Round |
| Rohs Compliant | Yes |
| Shank Shape | Round Spacer |
|---|---|
| System Of Measurement | Imperial |
| Tensile Strength | 120000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2A |
| Thread Length A | 1 1/8" |
| Thread Length B | 1 1/8" |
| Thread Size | 5/16"-18 |
| Thread Size A | 5/16"-18 |
| Thread Size B | 5/16"-18 |
| Thread Type | Coarse |
| Threaded Rod Type | Standard |
| Type | Equal |
| Wrench Flats | No |
| Yield Strength | 120000 psi |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 1.52 |
| HS Code | 7318155090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)