-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Step Block |
|---|---|
| Features | Larger Sizes Have Chamfered Holes For Ease Of Use |
| For Use With | Serrated End Clamps With 1 In Thick Step Blocks Where Height Adjusted Range 1-1/8 In To 2-1/2 In Is Needed |
| Material | Steel |
| Max Clamping Height | 2 1/2" |
| Measurement System | Inch |
| Min Clamping Height | 1 1/8" |
| Number Of Pieces | 2 |
|---|---|
| Overall Height | 1 1/16" |
| Overall Length | 1 39/64" |
| Overall Width | 1" |
| Product Type | Step Block |
| Size | 1" |
| Thickness | 1" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 2.79 |
| HS Code | 8466208020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)