-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tapped End Clamp |
|---|---|
| Clamp Type | Tapped End |
| Edge-to-slot Length | 13/16" |
| Features | Case Hardened |
| Finish | Black Oxide |
| For Stud Diameter | 5/16" |
| Length | 3 3/4" |
| Material | Steel |
| Measurement System | Inch |
| Overall Height | 1/2" |
| Overall Length | 2 3/4" |
|---|---|
| Overall Width | 1" |
| Product Type | Tapped End Machine Strap Clamp |
| Slot Length | 7/16" |
| Slot Size | 7/16" |
| Slot Width | 3/8" |
| Thickness | 1/2" |
| Thread Size | 5/16"-18 |
| Width | 1" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 11.43 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)