-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Serrated End Clamp |
|---|---|
| Clamp Type | Serrated End |
| Edge-to-slot Length | 1 5/32" |
| Finish | Black Oxide |
| For Stud Diameter | 1/2" |
| Length | 4" |
| Material | Steel |
| Measurement System | Inch |
| Overall Height | 3/4" |
|---|---|
| Overall Length | 4" |
| Overall Width | 1 1/4" |
| Product Type | Serrated End Clamp |
| Slot Length | 1 5/16" |
| Slot Size | 1.313" |
| Thickness | 3/4" |
| Width | 1 1/4" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 3.81 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)