-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Drive Collet |
|---|---|
| Collet Series | ER20 |
| Compatible Tap Holder | Er20 Tap Holder |
| Face Shape | Round |
| For Shank Type | Straight |
| Head Dia. | 0.787" |
| Material | High Speed Steel |
| Max. Body Dia. | 0.255" |
|---|---|
| Number Of Slots | 8 |
| Outside Diameter - Maximum | 0.787" |
| Overall Length | 1 15/64" |
| Product Type | Tap Collet |
| System Of Measurement | Fractional Inch |
| standard | DIN 6499B |
| Height (cm) | 2.21 |
|---|---|
| Length (cm) | 11.1 |
| Width (cm) | 2.21 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)