-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bag Sealing Tape |
|---|---|
| Color | Black |
| Length | 72 yd. |
| Material | UPVC |
| Max. Tape Performance Temp. | 160°F |
| Min. Tape Performance Temp. | 30°F |
| Package Configuration | Roll |
| Performance Temp. | +60°F to +158°F |
| Shape | Continuous Roll |
| Shelf Life | 24 Months |
| Tape Adhesive | Rubber |
| Tape Adhesive Strength | 15 oz./in. |
| Tape Backing Material | UPVC |
|---|---|
| Tape Color | Black |
| Tape Core Diameter | 3" |
| Tape Elongation | 75% |
| Tape Length | 72 yd. |
| Tape Roll Diameter | 4 1/4" |
| Tape Thickness | 2.4 mil. |
| Tape Width | 3/8" |
| Thickness | 2 mil. |
| Width | 3/8" |
| standard | TC414 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.95 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | GR |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)