-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reclosable Fastener Shapes |
|---|---|
| Adhesive Type | Rubber |
| Backing Material | Woven Nylon |
| Bonding Method | Pressure |
| Bonding Type | Adhesive |
| Color | White |
| Flame Retardant | No |
| For Location | Indoor |
| For Use With | Glass, Metal, Painted Surfaces, Plastic, Wood |
| Hook And Loop Type | Hook And Loop |
|---|---|
| Length | 2" |
| Material | Nylon |
| Overall Length | 2" |
| Overall Width | 1" |
| Profile | Standard Height |
| Shape | Strip |
| Shear Strength | 20.9 psi |
| Width | 1" |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 26.16 |
| HS Code | 5806102400 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)