-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plating Tape |
|---|---|
| Adhesion To Steel | Not Rated |
| Brand & Series | Tapecase Tc76 |
| Clean Removal Time | Not Rated |
| Color | Yellow |
| Common Industry | Assembly & Manufacturing, Automotive |
| Environment | Indoor Only |
| Imperial Tape Length | 83 yd. |
| Length | 250 ft. |
| Material | Polyvinyl |
| Maximum Tape Performance Temperature | Not Rated |
| Metric Tape Length | 76.2m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Product Form | Continuous Roll |
| Surface Compatibility | ABS, Acrylic, Composites, High Density Polypropylene, Nylon, Polycarbonate, Polyester, Polyethylene, Polyetrafluoroethylene, Polypropylene, Polystyrene |
| Tape Adhesive Format | Non Adhesive Self Fusing |
|---|---|
| Tape Backing Construction | Film |
| Tape Backing Material | Vinyl Film |
| Tape Color | Yellow |
| Tape Elongation | Not Rated |
| Tape Length | 83 yd. |
| Tape Size | 2" x 83 yd. |
| Tape Sub-type | Self Fusing High Temperature Film Plating Tape |
| Tape Tensile Strength | 11 lbs./in. |
| Tape Thickness | 3.94 mil. |
| Tape Type | High Temperature Film Masking Tape |
| Tape Width | 2" |
| Tensile Strength | 11.5 lbs.-in. |
| Thickness | 3.94 mil. |
| Width | 2" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)